Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Khaki, 24 in W
Mfr # 40-9132480-15
Zoro # G307713907
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Color Khaki
- Includes Mounting Hardware Yes
- Includes Mounting Hardware
- Finish Smooth Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-15
- Zoro # G307713907
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 24 in x 1 in |
Overall Height | 48 in |
Overall Width | 24 in |
Details
Item | Urinal Screen |
Thickness | 1 in |
Color | Khaki |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware |
Finish | Smooth Semi Gloss |
Mounting Type | Wall Anchored |
Resistance Properties | Vandal Resistant |
Color Family | Beige |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Component Type | Urinal without Pilaster |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Khaki, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00125PPSF)
- 3M Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H (5613403)
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations