Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Gray, 18 in W
Mfr # 40-M131880-25
Zoro # G407714156
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Powder Coated
- Color Gray
- Mounting Type Wall Anchored
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M131880-25
- Zoro # G407714156
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 18 in x 1 in |
Overall Width | 18 in |
Overall Height | 48 in |
Details
Thickness | 1 in |
Finish | Powder Coated |
Color | Gray |
Mounting Type | Wall Anchored |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware |
Item | Urinal Screen |
Resistance Properties | Theft Resistant |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Powder Coated |
Material | Baked Enamel Steel |
Color Family | Gray |
Component Type | Urinal without Pilaster |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780367)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-4)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx8" L Model V22 Anti (V22PX-8-MH)
- DANCO Repair Kit Cart Delta (9D00086970)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations