Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Graphite Grafix, 24 in W
Mfr # 40-9882480-3020
Zoro # G607714253
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Includes Mounting Hardware Yes
- Thickness 1/2 in
- Color Graphite Grafix
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882480-3020
- Zoro # G607714253
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 48 in |
Dimension | 48 in x 24 in x 1/2 in |
Details
Includes | Mounting Hardware |
Includes Mounting Hardware | Yes |
Thickness | 1/2 in |
Color | Graphite Grafix |
Item | Urinal Screen |
Finish | Matte |
Mounting Type | Wall Anchored |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Material | Phenolic |
Partition Finish/Texture | Matte |
Partition Component Type | Urinal Partition |
Component Type | Urinal without Pilaster |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 48 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- ZORO SELECT Pipe Coupling, Aluminum, 3/8 (F)NPT (30E650)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- Asi Global Partitions Bathroom Partition Combinations