Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Folkstone Celesta, 24inW
Mfr # 40-9882480-3300
Zoro # G007714242
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2 in
- Finish Matte
- Includes Mounting Hardware
- Color Folkstone Celesta
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882480-3300
- Zoro # G007714242
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Overall Width | 24 in |
Dimension | 48 in x 24 in x 1/2 in |
Details
Item | Urinal Screen |
Thickness | 1/2 in |
Finish | Matte |
Includes | Mounting Hardware |
Color | Folkstone Celesta |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Component Type | Urinal without Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Matte |
Color Family | Gray |
Material | Phenolic |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 48 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Folkstone Celesta, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA CANPLAS Pipe Adapter, 112 in, Spigot x MNPT, ABS, Black, 40 Schedule (102801BC)
- DELTA Flush Button Assembly (RP91469)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Cross (5218010)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations