Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Dove Gray, 24 in W
Mfr # 40-9882480-3010
Zoro # G907714250
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Mounting Type Wall Anchored
- Color Dove Gray
- Includes Mounting Hardware
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9882480-3010
- Zoro # G907714250
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 24 in x 1/2 in |
Overall Height | 48 in |
Overall Width | 24 in |
Details
Finish | Matte |
Item | Urinal Screen |
Mounting Type | Wall Anchored |
Color | Dove Gray |
Includes | Mounting Hardware |
Thickness | 1/2 in |
Includes Mounting Hardware | Yes |
Color Family | Gray |
Material | Phenolic |
Partition Finish/Texture | Matte |
Resistance Properties | Vandal Resistant |
Component Type | Urinal without Pilaster |
Partition Component Type | Urinal Partition |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Phenolic, Overall Width 24 in, Overall Height 48 in, Thickness 1/2 in, Includes Mounting Hardware Yes, Color Dove Gray, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- B & K BALL VLV 2""PVC SCH40THRD (107-138)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL329)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- Asi Global Partitions Bathroom Partition Combinations