Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Dark Khaki, 24 in W
Mfr # 40-9132480-09
Zoro # G407713951
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Finish Smooth Semi Gloss
- Color Dark Khaki
- Thickness 1 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-09
- Zoro # G407713951
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Height | 48 in |
Details
Includes Mounting Hardware | Yes |
Finish | Smooth Semi Gloss |
Color | Dark Khaki |
Thickness | 1 in |
Includes | Mounting Hardware |
Mounting Type | Wall Anchored |
Item | Urinal Screen |
Partition Finish/Texture | Semi Gloss |
Color Family | Beige |
Component Type | Urinal without Pilaster |
Resistance Properties | Vandal Resistant |
Material | Baked Enamel Steel |
Partition Component Type | Urinal Partition |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Dark Khaki, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/4" (PLC16004)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-7)
- PFISTER Pfister Parisa Single Control 4" Centerset Bathroom Faucet in PC (LF-042-PRCC)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations