Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Charcoal, 24 in W
Mfr # 40-9132480-23
Zoro # G807713926
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Thickness 1 in
- Color Charcoal
- Finish Smooth Semi Gloss
- Mounting Type Wall Anchored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-23
- Zoro # G807713926
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Dimension | 48 in x 24 in x 1 in |
Overall Height | 48 in |
Details
Includes Mounting Hardware | Yes |
Item | Urinal Screen |
Thickness | 1 in |
Color | Charcoal |
Finish | Smooth Semi Gloss |
Mounting Type | Wall Anchored |
Includes | Mounting Hardware |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Component Type | Urinal without Pilaster |
Color Family | Gray |
Partition Component Type | Urinal Partition |
Partition Finish/Texture | Semi Gloss |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Global Type-C Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x Hose Shank End Style, 316 SS (G75-C-SS)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- ASCO 8210G002 120/60 110/50 Vac (8210G002)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3257)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- Asi Global Partitions Bathroom Partition Combinations