Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Charcoal, 24 in W
Mfr # 40-90824802-9237
Zoro # G507714155
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
- Includes Mounting Hardware
- Finish Pebble
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90824802-9237
- Zoro # G507714155
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Overall Width | 24 in |
Dimension | 48 in x 24 in x 1 in |
Details
Item | Urinal Screen |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Includes | Mounting Hardware |
Finish | Pebble |
Thickness | 1 in |
Color | Charcoal |
Partition Component Type | Urinal Partition |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Textured |
Color Family | Gray |
Material | Solid Plastic Polymer |
Component Type | Urinal without Pilaster |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- WATTS Float Ball Assembly, Round, Plastic, 6 In (P-12)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- JONES STEPHENS Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" (C50308)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations