Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Charcoal, 18 in W
Mfr # 40-9131880-23
Zoro # G907713987
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Finish Smooth Semi Gloss
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9131880-23
- Zoro # G907713987
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 48 in |
Overall Width | 18 in |
Dimension | 48 in x 18 in x 1 in |
Details
Item | Urinal Screen |
Color | Charcoal |
Finish | Smooth Semi Gloss |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Thickness | 1 in |
Includes | Mounting Hardware |
Material | Baked Enamel Steel |
Partition Finish/Texture | Semi Gloss |
Partition Component Type | Urinal Partition |
Component Type | Urinal without Pilaster |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 3/8" (HMM3/8-3/8)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations