Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Charcoal, 18 in W
Mfr # 40-90818802-9237
Zoro # G407714071
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
- Thickness 1 in
- Finish Pebble
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90818802-9237
- Zoro # G407714071
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 18 in |
Overall Height | 48 in |
Dimension | 48 in x 18 in x 1 in |
Details
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Thickness | 1 in |
Finish | Pebble |
Item | Urinal Screen |
Color | Charcoal |
Includes | Mounting Hardware |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Component Type | Urinal without Pilaster |
Material | Solid Plastic Polymer |
Partition Finish/Texture | Textured |
Partition Component Type | Urinal Partition |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (838-420)
- B & K Pipe Pex 3/8X100 White (U855W100)
- ZURN RK34-NR3XL (RK34-NR3XL)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations