Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Urinal Screen Bracket, Aluminum
Mfr # 40-8457100
Zoro # G807714312
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 46 in. Aluminum 2 ear U/Screen Brkt. (PM,PL,SS,BE) screw set
- Hardware Product Type Urinal Partition Hardware
- Product Type Urinal Screen Bracket
- Hardware Pieces Included 46 in Aluminum 2 Ear U/Screen Bracket (Polymer, Plastic Laminate, Stainless Steel, Baked Enamel), screw set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8457100
- Zoro # G807714312
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Urinal Screen Bracket |
Material | Aluminum |
Includes | 46 in. Aluminum 2 ear U/Screen Brkt. (PM,PL,SS,BE) screw set |
Hardware Product Type | Urinal Partition Hardware |
Product Type | Urinal Screen Bracket |
Hardware Pieces Included | 46 in Aluminum 2 Ear U/Screen Bracket (Polymer, Plastic Laminate, Stainless Steel, Baked Enamel), screw set |
Compatible Material | Baked Enamel Steel, Plastic Laminate, Solid Plastic Polymer, Stainless Steel |
Description
Urinal Screen Bracket, Hardware Pieces Included 46 in Aluminum 2 Ear U/Screen Bracket (Polymer, Plastic Laminate, Stainless Steel, Baked Enamel), screw set, Includes 46 in. Aluminum 2 ear U/Screen Brkt. (PM,PL,SS,BE) screw set, Material Aluminum, Product Type Urinal Screen Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-546VB NO LEAD SILLCOCK (107-417NL)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- Asi Global Partitions Bathroom Partitions & Accessories