Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Black, 24 in W
Mfr # 40-9132480-27
Zoro # G107714265
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Anchored
- Finish Smooth Semi Gloss
- Thickness 1 in
- Includes Mounting Hardware
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-9132480-27
- Zoro # G107714265
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 24 in x 1 in |
Overall Height | 48 in |
Overall Width | 24 in |
Details
Mounting Type | Wall Anchored |
Finish | Smooth Semi Gloss |
Thickness | 1 in |
Item | Urinal Screen |
Includes | Mounting Hardware |
Color | Black |
Includes Mounting Hardware | Yes |
Partition Finish/Texture | Semi Gloss |
Partition Component Type | Urinal Partition |
Color Family | Black |
Component Type | Urinal without Pilaster |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Neck Jet Manifold Assy. (93590-A)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (BA-475BMS 3/8)
- MOEN Donner Shower Rod Flange Bright Chrome (52-F)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- Asi Global Partitions Bathroom Partition Combinations