Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Black, 24 in W
Mfr # 40-90824802-9205
Zoro # G807714121
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Color Black
- Includes Mounting Hardware
- Includes Mounting Hardware Yes
- Mounting Type Wall Anchored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-90824802-9205
- Zoro # G807714121
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 24 in x 1 in |
Overall Height | 48 in |
Overall Width | 24 in |
Details
Thickness | 1 in |
Color | Black |
Includes | Mounting Hardware |
Includes Mounting Hardware | Yes |
Mounting Type | Wall Anchored |
Finish | Pebble |
Item | Urinal Screen |
Partition Finish/Texture | Textured |
Partition Component Type | Urinal Partition |
Component Type | Urinal without Pilaster |
Color Family | Black |
Material | Solid Plastic Polymer |
Resistance Properties | Vandal Resistant |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Pebble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size 5 PK (6AZD4)
- MOEN Handle Kit, 100150V (100150V)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations