Shop All Bathroom Partition Combinations
Asi Global Partitions
Urinal Screen, Almond, 18 in W
Mfr # 40-M131880-03
Zoro # G207714141
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Color Almond
- Mounting Type Wall Anchored
- Finish Powder Coated
- Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-M131880-03
- Zoro # G207714141
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 48 in x 18 in x 1 in |
Overall Height | 48 in |
Overall Width | 18 in |
Details
Item | Urinal Screen |
Includes Mounting Hardware | Yes |
Color | Almond |
Mounting Type | Wall Anchored |
Finish | Powder Coated |
Thickness | 1 in |
Includes | Mounting Hardware |
Partition Component Type | Urinal Partition |
Component Type | Urinal without Pilaster |
Resistance Properties | Theft Resistant |
Color Family | Beige |
Material | Baked Enamel Steel |
Partition Finish/Texture | Powder Coated |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Valve Air Admit Surevent (39016)
- NIBCO Elbow, 90 Deg, C x MNPT, 1 In (707-4-6-LF 1)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Asi Global Partitions Bathroom Partition Combinations