Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Toilet Part, 58in.H, 58in.W, Royal Blue
Mfr # 40-7135750-35
Zoro # G1994699
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135750-35
- Zoro # G1994699
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 58 in |
Height | 58 in |
Overall Width | 58 in |
Dimension | 58 in x 58 in x 1 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 58 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP30-1U)
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated (40-8513514)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370403-03)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- PRIMELINE TOOLS Shower Door Roller, 7/8 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6003)
- Asi Global Partitions Bathroom Partitions & Accessories