Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Toilet Part, 58in.H, 55in.W, Royal Blue
Mfr # 40-7135450-35
Zoro # G1994653
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135450-35
- Zoro # G1994653
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 in |
Height | 58 in |
Overall Height | 58 in |
Dimension | 58 in x 55 in x 1 in |
Overall Width | 55 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Royal Blue, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Conversion Ru180I (103000078)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156409)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370303-25)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- CR LAURENCE Matte Black 18 in. Corner Design Series Partition Post (D990BL18CR)
- Asi Global Partitions Bathroom Partitions & Accessories