Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Toilet Part, 58in.H, 55in.W, Pepper Dust
Mfr # 40-7135450-90
Zoro # G1994680
product price: $197.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Baked Enamel Steel
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-7135450-90
- Zoro # G1994680
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 in |
Height | 58 in |
Overall Width | 55 in |
Dimension | 58 in x 55 in x 1 in |
Overall Height | 58 in |
Description
Partition Panel, Component Type Panel, Material Baked Enamel Steel, Overall Width 55 in, Overall Height 58 in, Thickness 1 in, Includes Mounting Hardware No, Color Pepper Dust, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 1-1/8" TBE Stainless Steel Close Pipe Nipple (6-6 MCN-SS)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- DELTA Towel Ring (77446-PN)
- Asi Global Partitions Bathroom Partitions & Accessories