Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Strike and Keeper, Zinc
Mfr # 40-8512314
Zoro # G607714321
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chrome Outswing Keeper (PL) SS Nut Barrel SS Bolt Step
- Hardware Pieces Included Chrome Outswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel
- Product Type Strike/Keeper Out Swing
- Hardware Product Type Door Stop
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8512314
- Zoro # G607714321
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Strike and Keeper |
Includes | Chrome Outswing Keeper (PL) SS Nut Barrel SS Bolt Step |
Hardware Pieces Included | Chrome Outswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel |
Product Type | Strike/Keeper Out Swing |
Hardware Product Type | Door Stop |
Material | Zinc |
Compatible Material | Plastic Laminate |
Description
Strike and Keeper, Hardware Pieces Included Chrome Outswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel, Includes Chrome Outswing Keeper (PL) SS Nut Barrel SS Bolt Step, Material Zinc, Product Type Strike/Keeper Out Swing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Table, Changing , Oval, Hor, Gray (KB308-01)
- ZORO SELECT 2" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (468-080)
- DIXON Cam and Groove, SS Adapter x FNPT, 1-1/2" (G150-A-SS)
- BOB Float Valve, 1 In, SS w/Viton Seal (R1370-1)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- GEC ASI Global Partitions Pilaster to Wall Bracket Kit Polymer Partitions- Aluminum Stirrup (40-8445210)
- Asi Global Partitions Bathroom Partitions & Accessories