Shop All Bathroom Partitions & Accessories
Asi Global Partitions
Strike and Keeper, Zinc
Mfr # 40-8512313
Zoro # G307714317
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chrome Inswing Keeper (PL) SS Nut Barrel SS Bolt Step
- Hardware Product Type Door Stop
- Material Zinc
- Product Type Strike/Keeper In Swing
- Hardware Pieces Included Chrome Inswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-8512313
- Zoro # G307714317
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Details
Item | Strike and Keeper |
Includes | Chrome Inswing Keeper (PL) SS Nut Barrel SS Bolt Step |
Hardware Product Type | Door Stop |
Material | Zinc |
Product Type | Strike/Keeper In Swing |
Hardware Pieces Included | Chrome Inswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel |
Compatible Material | Plastic Laminate |
Description
Strike and Keeper, Hardware Pieces Included Chrome Inswing Keeper, Stainless Steel Step Bolt, Stainless Steel Nut Barrel, Includes Chrome Inswing Keeper (PL) SS Nut Barrel SS Bolt Step, Material Zinc, Product Type Strike/Keeper In Swing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- DELTA Aerator Assembly, 1.2 gpm (RP70202BN-1.2)
- ZORO SELECT 1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (4GRW6)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- Asi Global Partitions Bathroom Partitions & Accessories