Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 8 in W
Mfr # 40-91370863-29
Zoro # G007713955
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 1 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370863-29
- Zoro # G007713955
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 8 in x 1 1/4 in |
Overall Width | 8 in |
Details
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 1/4 in |
Color | White |
Finish | Smooth Semi Gloss |
Partition Finish/Texture | Semi Gloss |
Color Family | White |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Component Type | Pilaster |
Partition Component Type | Column |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 8 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1001T NO LEAD BALL VLV (101-653NL)
- DANCO Faucet Stem 5A-1C Crane (15120E)
- SHARKBITE Pex Swvl Adpt 1/2Fpt (UC526LFA)
- WATTS Double Check Valve Assembly, 1 in. Size (1 LF007M1-QT-PRESS)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations