Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 7 in W
Mfr # 40-91370763-29
Zoro # G607714178
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Mounting Hardware Yes
- Finish Smooth Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370763-29
- Zoro # G607714178
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 7 in |
Dimension | 83 1/2 in x 7 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Details
Color | White |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Finish | Smooth Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Partition Component Type | Column |
Component Type | Pilaster |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Resistance Properties | Vandal Resistant |
Color Family | White |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reverse Osmosis System, Size 300 gpd (TFS450 RO SYSTEM INCLUDES CARTRIDGES)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- SYMMONS Spindle, For Symmons Temptrol Valve (TA-10-RP)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-000-001)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- Asi Global Partitions Bathroom Partition Combinations