Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 24 in W
Mfr # 40-91372463-29
Zoro # G807714039
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
- Includes Mounting Hardware Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-91372463-29
- Zoro # G807714039
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 24 in x 1 1/4 in |
Overall Width | 24 in |
Overall Height | 83 1/2 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Thickness | 1 1/4 in |
Includes Mounting Hardware | Yes |
Color | White |
Mounting Type | Floor Anchored and Overhead Braced |
Material | Baked Enamel Steel |
Partition Finish/Texture | Semi Gloss |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Color Family | White |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020)
- ZORO SELECT 4" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N040020)
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations