Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 2 in W
Mfr # 40-91370263-29
Zoro # G807714145
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Smooth Semi Gloss
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370263-29
- Zoro # G807714145
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 2 in x 1 1/4 in |
Overall Width | 2 in |
Overall Height | 83 1/2 in |
Details
Color | White |
Finish | Smooth Semi Gloss |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Thickness | 1 1/4 in |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Partition Component Type | Column |
Resistance Properties | Theft Resistant |
Color Family | White |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 2 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repl Key Only (ETF435)
- APOLLO VALVES Adapter Pex 1/2In Brass Male (APXMA1212)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- Asi Global Partitions Bathroom Partition Combinations