Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 12 in W
Mfr # 40-91371263-29
Zoro # G007713979
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Color White
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371263-29
- Zoro # G007713979
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 12 in x 1 1/4 in |
Overall Width | 12 in |
Overall Height | 83 1/2 in |
Details
Finish | Smooth Semi Gloss |
Item | Partition Column |
Color | White |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 1/4 in |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Color Family | White |
Partition Component Type | Column |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 12 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- ANVIL Steel Channe l13/16in (2400700106)
- ZORO SELECT Flexible Coupling, For Pipe Size 12x10" (1056-1210)
- LEGEND VALVE 1-1/2" X 8" 304 SS NIPPLE (304-152)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- Asi Global Partitions Bathroom Partition Combinations