Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, White, 10 in W
Mfr # 40-91371063-29
Zoro # G107713824
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Color White
- Finish Smooth Semi Gloss
- Includes Mounting Hardware, Trim Shoe
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371063-29
- Zoro # G107713824
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Overall Width | 10 in |
Dimension | 83 1/2 in x 10 in x 1 1/4 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Color | White |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Includes Mounting Hardware | Yes |
Color Family | White |
Partition Component Type | Column |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 10 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color White, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 12" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5001627)
- STERILITE 2PC BLK Ultra Sink Set (6219006)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- MODINE 5H75002-2 Flame Rollout Switch (5H75002-2)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations