Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Silver Gray, 18 in W
Mfr # 40-98871855-3000
Zoro # G007713832
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Gray
- Finish Matte
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98871855-3000
- Zoro # G007713832
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 81 1/5 in x 18 in x 3/4 in |
Overall Height | 81 1/5 in |
Overall Width | 18 in |
Details
Color | Silver Gray |
Finish | Matte |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Thickness | 3/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Item | Partition Column |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Partition Component Type | Column |
Material | Phenolic |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 18 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Silver Gray, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Single-Flush Side Mount (EBV-500-A)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- ZORO SELECT Malleable Iron, Class 150, 1 in x 1/2 in Fitting Pipe Size, Female NPT x Male NPT (5P517)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations