Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Silver, 5 in W
Mfr # 40-92670563
Zoro # G007714198
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Color Silver
- Finish Satin
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-92670563
- Zoro # G007714198
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 5 in x 1 1/4 in |
Overall Width | 5 in |
Overall Height | 83 1/2 in |
Details
Includes Mounting Hardware | Yes |
Item | Partition Column |
Color | Silver |
Finish | Satin |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Resistance Properties | Theft Resistant |
Partition Finish/Texture | Satin |
Color Family | Gray |
Partition Component Type | Column |
Material | Stainless Steel |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 5 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G002)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (40403)
- FLOW PLUS Ball Valve, 3/8", 2000 psi, A108 (03B064466RRSE)
- ZURN Siphon Jet Urinal with Sensor Valve, 0.125 gpf, Wall Mount (Z5708.205.00)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- Asi Global Partitions Bathroom Partition Combinations