Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Silver, 24 in W
Mfr # 40-92672463
Zoro # G607714192
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 1 1/4 in
- Color Silver
- Mounting Type Floor Anchored and Overhead Braced
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-92672463
- Zoro # G607714192
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 24 in x 1 1/4 in |
Overall Width | 24 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Color | Silver |
Mounting Type | Floor Anchored and Overhead Braced |
Item | Partition Column |
Finish | Satin |
Includes Mounting Hardware | Yes |
Material | Stainless Steel |
Color Family | Gray |
Resistance Properties | Theft Resistant |
Component Type | Pilaster |
Partition Component Type | Column |
Partition Finish/Texture | Satin |
Description
Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 24 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47662000)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 3/8" Tube Size, Black (ZUSA-TF-PTC-363)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E2C16X20-0X)
- GRUVLOK Reducing Coupling, Ductile Iron, 3 x 2 in (0390137990)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- Asi Global Partitions Bathroom Partition Combinations