Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Silver, 22 in W
Mfr # 40-92672263
Zoro # G607714123
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Includes Mounting Hardware Yes
- Color Silver
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-92672263
- Zoro # G607714123
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 22 in |
Dimension | 83 1/2 in x 22 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Details
Finish | Satin |
Includes Mounting Hardware | Yes |
Color | Silver |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 1/4 in |
Component Type | Pilaster |
Partition Component Type | Column |
Material | Stainless Steel |
Resistance Properties | Theft Resistant |
Color Family | Gray |
Partition Finish/Texture | Satin |
Description
Partition Column, Component Type Pilaster, Material Stainless Steel, Overall Width 22 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Silver, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X50)
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Cut Cap. (246)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- Asi Global Partitions Bathroom Partition Combinations