Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sandy Beach, 6 in W
Mfr # 40-91370663-50
Zoro # G607714239
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandy Beach
- Thickness 1 1/4 in
- Finish Rough Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370663-50
- Zoro # G607714239
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 6 in x 1 1/4 in |
Overall Width | 6 in |
Overall Height | 83 1/2 in |
Details
Color | Sandy Beach |
Item | Partition Column |
Thickness | 1 1/4 in |
Finish | Rough Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Color Family | Beige |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 6 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSV-200NLH)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5-4)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU1)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations