Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sandy Beach, 5 in W
Mfr # 40-91370563-50
Zoro # G207713885
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Thickness 1 1/4 in
- Includes Mounting Hardware, Trim Shoe
- Finish Rough Semi Gloss
- Color Sandy Beach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370563-50
- Zoro # G207713885
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 5 in |
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 5 in x 1 1/4 in |
Details
Includes Mounting Hardware | Yes |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Finish | Rough Semi Gloss |
Color | Sandy Beach |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Color Family | Beige |
Material | Baked Enamel Steel |
Component Type | Pilaster |
Partition Component Type | Column |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 5 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL In-Sink Corner Basket - Ss (CORNR)
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-8-4)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations