Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sandy Beach, 24 in W
Mfr # 40-91372463-50
Zoro # G907714069
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandy Beach
- Finish Rough Semi Gloss
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91372463-50
- Zoro # G907714069
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 24 in x 1 1/4 in |
Overall Width | 24 in |
Details
Color | Sandy Beach |
Finish | Rough Semi Gloss |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Partition Component Type | Column |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Beige |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 24 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flaring Tool, 45 deg.ree (43631)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-U-96)
- WATTS Repair Kit 3/4" to 1" Rk188/288/388 (0887172)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- Asi Global Partitions Bathroom Partition Combinations