Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sandy Beach, 22 in W
Mfr # 40-91372263-50
Zoro # G807713940
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sandy Beach
- Includes Mounting Hardware Yes
- Thickness 1 1/4 in
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91372263-50
- Zoro # G807713940
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 22 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 22 in |
Details
Color | Sandy Beach |
Includes Mounting Hardware | Yes |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Rough Semi Gloss |
Item | Partition Column |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Beige |
Material | Baked Enamel Steel |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 22 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (25-Pack), 25PK (PXPC3425PK)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- Asi Global Partitions Bathroom Partition Combinations