Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sandy Beach, 10 in W
Mfr # 40-91371063-50
Zoro # G807713858
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
- Finish Rough Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371063-50
- Zoro # G807713858
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 10 in x 1 1/4 in |
Overall Width | 10 in |
Overall Height | 83 1/2 in |
Details
Thickness | 1 1/4 in |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Finish | Rough Semi Gloss |
Color | Sandy Beach |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Color Family | Beige |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 10 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Sandy Beach, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Rough Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-128)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- Asi Global Partitions Bathroom Partition Combinations