Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sand, 6 in W
Mfr # 40-97770605-4010
Zoro # G507714025
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Finish Matte
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-97770605-4010
- Zoro # G507714025
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 80 1/10 in |
Overall Width | 6 in |
Dimension | 80 1/10 in x 6 in x 1 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Color | Sand |
Item | Partition Column |
Thickness | 1 in |
Partition Component Type | Column |
Color Family | Beige |
Partition Finish/Texture | Matte |
Material | Plastic Laminate |
Resistance Properties | Vandal Resistant |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 6 in, Overall Height 80 1/10 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- KOHLER Plug Button Assy (76928-CP)
- PARKER Hex Nipple, Brass, 1/8 in Pipe Size, MNPT (216P-2)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations