Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sand, 5 in W
Mfr # 40-97770505-4010
Zoro # G107713961
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 1 in
- Finish Matte
- Color Sand
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-97770505-4010
- Zoro # G107713961
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 5 in |
Dimension | 80 1/10 in x 5 in x 1 in |
Overall Height | 80 1/10 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 1 in |
Finish | Matte |
Color | Sand |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Color Family | Beige |
Material | Plastic Laminate |
Partition Finish/Texture | Matte |
Partition Component Type | Column |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 5 in, Overall Height 80 1/10 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2115)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172P-8-6)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87806)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- Asi Global Partitions Bathroom Partition Combinations