Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sand, 24 in W
Mfr # 40-97772405-4010
Zoro # G107713794
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Mounting Type Floor Anchored and Overhead Braced
- Color Sand
- Thickness 1 in
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-97772405-4010
- Zoro # G107713794
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 24 in |
Overall Height | 80 1/10 in |
Dimension | 80 1/10 in x 24 in x 1 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Sand |
Thickness | 1 in |
Includes Mounting Hardware | Yes |
Finish | Matte |
Item | Partition Column |
Color Family | Beige |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Material | Plastic Laminate |
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 24 in, Overall Height 80 1/10 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- BLAZING Blackzing Saddle 1/2 FPT for 1", PK25 (BS7000)
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- ROHL Wall Mount Handshower Holder (1660FB)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations