Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Sand, 12 in W
Mfr # 40-97771205-4010
Zoro # G707714085
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Thickness 1 in
- Color Sand
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-97771205-4010
- Zoro # G707714085
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 80 1/10 in |
Overall Width | 12 in |
Dimension | 80 1/10 in x 12 in x 1 in |
Details
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Thickness | 1 in |
Color | Sand |
Includes | Mounting Hardware, Trim Shoe |
Item | Partition Column |
Finish | Matte |
Material | Plastic Laminate |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Color Family | Beige |
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 12 in, Overall Height 80 1/10 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4351012340)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Kayra Towel Bar (73324-BL)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- Asi Global Partitions Bathroom Partition Combinations