Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Royal Blue, 7 in W
Mfr # 40-91370763-35
Zoro # G807714183
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/4 in
- Includes Mounting Hardware, Trim Shoe
- Color Royal Blue
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370763-35
- Zoro # G807714183
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 7 in x 1 1/4 in |
Overall Width | 7 in |
Details
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Item | Partition Column |
Color | Royal Blue |
Includes Mounting Hardware | Yes |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Smooth Semi Gloss |
Partition Component Type | Column |
Component Type | Pilaster |
Color Family | Blue |
Material | Baked Enamel Steel |
Partition Finish/Texture | Semi Gloss |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Royal Blue, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type L (LH24010)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- RINNAI Vent Kit Exhaust Pipe 60In - 80In (FOT-221)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- Asi Global Partitions Bathroom Partition Combinations