Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Royal Blue, 5 in W
Mfr # 40-91370563-35
Zoro # G007713788
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
- Color Royal Blue
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370563-35
- Zoro # G007713788
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 5 in |
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 5 in x 1 1/4 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Color | Royal Blue |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Thickness | 1 1/4 in |
Includes | Mounting Hardware, Trim Shoe |
Resistance Properties | Vandal Resistant |
Material | Baked Enamel Steel |
Color Family | Blue |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 5 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Royal Blue, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Faucet, Wok Range , 1/2"Nps, 16.5" (9119)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220822)
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations