Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Royal Blue, 10 in W
Mfr # 40-91371063-35
Zoro # G407713913
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
- Mounting Type Floor Anchored and Overhead Braced
- Color Royal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91371063-35
- Zoro # G407713913
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 10 in x 1 1/4 in |
Overall Width | 10 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Finish | Smooth Semi Gloss |
Item | Partition Column |
Thickness | 1 1/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Royal Blue |
Includes Mounting Hardware | Yes |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Material | Baked Enamel Steel |
Color Family | Blue |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 10 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Royal Blue, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Battery Box - Gen 3 Solenoid (RP78389)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- BOSTON HARBOR Toothbrsh-Tmblr Hldr Ven Brnz (3657C-35-07-SOU)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Almond, 24 in W (40-M132480-03)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations