Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Pepper Dust, 4 in W
Mfr # 40-91370463-90
Zoro # G107714067
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pepper Dust
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware, Trim Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370463-90
- Zoro # G107714067
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 4 in |
Dimension | 83 1/2 in x 4 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Details
Color | Pepper Dust |
Finish | Smooth Semi Gloss |
Thickness | 1 1/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Includes | Mounting Hardware, Trim Shoe |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Material | Baked Enamel Steel |
Color Family | Gray |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 4 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Pepper Dust, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100238)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- ZORO SELECT Supply Stop, 3-Way, 1/2" Inlet, 3/8" Outlet (04326LF)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- Asi Global Partitions Bathroom Partition Combinations