Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Pepper Dust, 2 in W
Mfr # 40-91370263-90
Zoro # G207713953
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
- Color Pepper Dust
- Mounting Type Floor Anchored and Overhead Braced
- Finish Smooth Semi Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370263-90
- Zoro # G207713953
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 83 1/2 in |
Dimension | 83 1/2 in x 2 in x 1 1/4 in |
Overall Width | 2 in |
Details
Item | Partition Column |
Includes Mounting Hardware | Yes |
Includes | Mounting Hardware, Trim Shoe |
Color | Pepper Dust |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Smooth Semi Gloss |
Thickness | 1 1/4 in |
Color Family | Gray |
Partition Component Type | Column |
Component Type | Pilaster |
Material | Baked Enamel Steel |
Resistance Properties | Theft Resistant |
Partition Finish/Texture | Semi Gloss |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 2 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Pepper Dust, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Plate (43070-BN)
- WATTS Barbed, Push-to-Connect Adapter, 1/2 in Tube Size, Polysulfone, White (3513-1008)
- GATES Quick Disconnect (G94022-0808)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations