Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Neutral Glace, 4 in W
Mfr # 40-98870455-1130
Zoro # G207714189
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Includes Mounting Hardware, Trim Shoe
- Thickness 3/4 in
- Mounting Type Floor Anchored and Overhead Braced
- Color Neutral Glace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870455-1130
- Zoro # G207714189
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 81 1/5 in |
Dimension | 81 1/5 in x 4 in x 3/4 in |
Overall Width | 4 in |
Details
Finish | Matte |
Includes | Mounting Hardware, Trim Shoe |
Thickness | 3/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Neutral Glace |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Partition Finish/Texture | Matte |
Material | Phenolic |
Partition Component Type | Column |
Resistance Properties | Vandal Resistant |
Color Family | Beige, Gray |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 4 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Neutral Glace, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- JONES STEPHENS 1-1/4in. x Close Red Brass Pipe Nipple (N27000)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- Asi Global Partitions Bathroom Partition Combinations