Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Neutral Glace, 22 in W
Mfr # 40-98872255-1130
Zoro # G607714055
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Includes Mounting Hardware Yes
- Color Neutral Glace
- Thickness 3/4 in
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98872255-1130
- Zoro # G607714055
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Height | 81 1/5 in |
Overall Width | 22 in |
Dimension | 81 1/5 in x 22 in x 3/4 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Color | Neutral Glace |
Thickness | 3/4 in |
Mounting Type | Floor Anchored and Overhead Braced |
Finish | Matte |
Partition Finish/Texture | Matte |
Color Family | Beige, Gray |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Material | Phenolic |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 22 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Neutral Glace, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- BONOMI Electronic Ball Valve, 1" Pipe, 120VAC (8E864LF-003-1)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- Asi Global Partitions Bathroom Partition Combinations