Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Neutral Glace, 10 in W
Mfr # 40-98871055-1130
Zoro # G107714180
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 3/4 in
- Includes Mounting Hardware Yes
- Finish Matte
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98871055-1130
- Zoro # G107714180
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 10 in |
Dimension | 81 1/5 in x 10 in x 3/4 in |
Overall Height | 81 1/5 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 3/4 in |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Finish | Matte |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Neutral Glace |
Color Family | Beige, Gray |
Material | Phenolic |
Partition Component Type | Column |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 10 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Neutral Glace, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- LIFESTRAW Water Filter System, 0.2 Microns, Blue (LSPH038)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- Asi Global Partitions Bathroom Partition Combinations