Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Khaki, 8 in W
Mfr # 40-91370863-15
Zoro # G407714132
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Semi Gloss
- Thickness 1 1/4 in
- Includes Mounting Hardware Yes
- Mounting Type Floor Anchored and Overhead Braced
- Color Khaki
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-91370863-15
- Zoro # G407714132
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 83 1/2 in x 8 in x 1 1/4 in |
Overall Height | 83 1/2 in |
Overall Width | 8 in |
Details
Finish | Smooth Semi Gloss |
Thickness | 1 1/4 in |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Mounting Type | Floor Anchored and Overhead Braced |
Color | Khaki |
Includes | Mounting Hardware, Trim Shoe |
Resistance Properties | Vandal Resistant |
Color Family | Beige |
Material | Baked Enamel Steel |
Partition Component Type | Column |
Partition Finish/Texture | Semi Gloss |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Baked Enamel Steel, Overall Width 8 in, Overall Height 83 1/2 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Khaki, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Smooth Semi Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Base Protector, Multifit 60 in x 36 in HIPS Plastic wfoam bottom, 50PK, fits 9 sizes (SBP-6036MF)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- DECOR WONDERLAND Decor Wonderland SSM515 Aris Modern bathroom mirror (SSM515)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 6 in W (40-91370663-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- Asi Global Partitions Bathroom Partition Combinations