Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Graphite Grafix, 7 in W
Mfr # 40-98870755-3020
Zoro # G107714241
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Thickness 3/4 in
- Color Graphite Grafix
- Includes Mounting Hardware Yes
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870755-3020
- Zoro # G107714241
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Dimension | 81 1/5 in x 7 in x 3/4 in |
Overall Height | 81 1/5 in |
Overall Width | 7 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Thickness | 3/4 in |
Color | Graphite Grafix |
Item | Partition Column |
Includes Mounting Hardware | Yes |
Finish | Matte |
Mounting Type | Floor Anchored and Overhead Braced |
Partition Component Type | Column |
Material | Phenolic |
Color Family | Gray |
Resistance Properties | Vandal Resistant |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-10-MA22)
- PROJECT PARTNERS Sink Strainer Basket, Stainless Steel (70109)
- DANCO Toilet Flange Repair Ring (88904)
- DELTA Woodhurst Shower Trim Chrome (T14232)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-1NS-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- Asi Global Partitions Bathroom Partition Combinations