Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Graphite Grafix, 5 in W
Mfr # 40-98870555-3020
Zoro # G207714059
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Anchored and Overhead Braced
- Includes Mounting Hardware Yes
- Includes Mounting Hardware, Trim Shoe
- Finish Matte
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870555-3020
- Zoro # G207714059
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 5 in |
Overall Height | 81 1/5 in |
Dimension | 81 1/5 in x 5 in x 3/4 in |
Details
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Includes | Mounting Hardware, Trim Shoe |
Finish | Matte |
Thickness | 3/4 in |
Color | Graphite Grafix |
Component Type | Pilaster |
Resistance Properties | Vandal Resistant |
Color Family | Gray |
Partition Component Type | Column |
Material | Phenolic |
Partition Finish/Texture | Matte |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 5 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Bottle Filler Aerator (038032-001)
- TOTO Top Mounting Bolts Ms970920 (THU9504)
- ASCO Rebuild Kit (304393)
- DIXON Flange Adapter, 4 x 4 In, 100 psi, Aluminum (400-AL-AL)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 6 in W (40-91370663-35)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 24 in W (40-91372463-23)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- Asi Global Partitions Bathroom Partition Combinations