Shop All Bathroom Partition Combinations
Asi Global Partitions
Partition Column, Graphite Grafix, 3 in W
Mfr # 40-98870355-3020
Zoro # G007714129
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Trim Shoe
- Finish Matte
- Thickness 3/4 in
- Color Graphite Grafix
- Mounting Type Floor Anchored and Overhead Braced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-98870355-3020
- Zoro # G007714129
- Country of Origin United States
- Category Bathroom Partition Combinations
Dimensions
Overall Width | 3 in |
Overall Height | 81 1/5 in |
Dimension | 81 1/5 in x 3 in x 3/4 in |
Details
Includes | Mounting Hardware, Trim Shoe |
Finish | Matte |
Thickness | 3/4 in |
Color | Graphite Grafix |
Mounting Type | Floor Anchored and Overhead Braced |
Includes Mounting Hardware | Yes |
Item | Partition Column |
Color Family | Gray |
Material | Phenolic |
Resistance Properties | Vandal Resistant |
Partition Component Type | Column |
Partition Finish/Texture | Matte |
Component Type | Pilaster |
Description
Partition Column, Component Type Pilaster, Material Phenolic, Overall Width 3 in, Overall Height 81 1/5 in, Thickness 3/4 in, Includes Mounting Hardware Yes, Color Graphite Grafix, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-CP)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (40-M132480-25)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 26 in W (40-7132560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- Asi Global Partitions Bathroom Partition Combinations